Skip Content
Discontinued with Replacement
TUBULAR MACHINE TOOL LIGHT,36W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBULAR MACHINE TOOL LIGHT,36W

WALDMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PYE1
  • Mfr. Model # 3PYE1
  • UNSPSC # 39110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.64 lbs
Suggested Replacement Product
GLASS 36W FLUORESCENT TUBE LIGHT

Price: NA

Technical Specs

  • Outside Dia. 2.75"
  • Item Tubular Machine Tool Light
  • Recommended Lamp 6V039
  • Mounting Type Bracket
  • Overall Length 21.5"
  • Special Features Waterproof
  • Tube Material Glass
  • Voltage 110 - 230 VAC
  • Watts 36
  • Standards UL, cUL
  • Ballast Built-in Electronic
  • Average Life 20,000 hrs.
  • Lumens 2,900
  • Machine Tool Light Type Tubular Machine Tool Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list