Skip Content
TUBULAR KEY CAM LOCK,KEYED ALIKE,CH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR KEY CAM LOCK,KEYED ALIKE,CH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XRZ8
  • Mfr. Model # 1XRZ8
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Finish Chrome Plated
  • For Door Thickness (In.) 1-9/64
  • Head Dia. (In.) 7/8
  • Includes 2 Keys, 2 Cams, Hardware
  • Number of Pins 7
  • Item Tubular Key Cam Lock
  • Offset (In.) 0, 1 1/4
  • Package Quantity 1
  • Key Number T0001
  • Mounting Hole Dia. (In.) 3/4
  • Key Type Alike
  • Max. Latching Distance (In.) 1-11/16
  • Cam Length (In.) 1-1/8
  • Cam Width (In.) 3/4
  • Unlocking Radius (Deg.) 90 or 180
  • Unlock Turn Direction Right
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • Mounting Hardware Included
  • Weather Resistant No
  • Number of Keys 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list