Skip Content
TUBULAR KEY CAM LOCK,KEYED ALIKE,CH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR KEY CAM LOCK,KEYED ALIKE,CH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XRZ6
  • Mfr. Model # 1XRZ6
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Head Dia. (In.) 7/8
  • Includes 2 Keys, 2 Cams, Hardware
  • Finish Chrome Plated
  • For Door Thickness (In.) 5/8
  • Item Tubular Key Cam Lock
  • Number of Pins 7
  • Package Quantity 1
  • Offset (In.) 0, 1 1/4
  • Cam Length (In.) 1-1/8
  • Key Type Alike
  • Mounting Hole Dia. (In.) 3/4
  • Key Number T0001
  • Cam Width (In.) 3/4
  • Max. Latching Distance (In.) 1-3/16
  • Unlocking Radius (Deg.) 90 or 180
  • Unlock Turn Direction Right
  • Mounting Hardware Included
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • Weather Resistant No
  • Number of Keys 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list