Skip Content
TUBULAR KEY CAM LOCK,KEYED ALIKE,CH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR KEY CAM LOCK,KEYED ALIKE,CH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XRZ5
  • Mfr. Model # 1XRZ5
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Door Thickness (In.) 7/16
  • Finish Chrome Plated
  • Head Dia. (In.) 7/8
  • Includes 2 Keys, 2 Cams, Hardware
  • Item Tubular Key Cam Lock
  • Number of Pins 7
  • Offset (In.) 0, 1 1/4
  • Key Number T0001
  • Key Type Alike
  • Mounting Hole Dia. (In.) 3/4
  • Package Quantity 1
  • Cam Length (In.) 1-1/8
  • Max. Latching Distance (In.) 15/16
  • Cam Width (In.) 3/4
  • Unlock Turn Direction Right
  • Unlocking Radius (Deg.) 90 or 180
  • Mounting Hardware Included
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • Number of Keys 2
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list