TUBULAR GRIP HANDLE-STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBULAR GRIP HANDLE-STRAIGHT

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN28W500DAA/EL
  • Mfr. Model # 28W500DAA/EL
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Finish Natural Anodized
  • Colour Natural
  • Material Aluminum, Die-Cast Zinc
  • Load Capacity 337 lbs.
  • Overall Length 20.24"
  • Mounting Hole Center to Center 19.69"
  • Mounting Type Thru Hole
  • Grip Dia. 1-7/64"
  • Grip Height 2.60"
  • Grip Length 19.69"
  • Grip Thickness 1-7/64"
  • Load Rated (Y/N) Y