Skip Content
TUBULAR GRIP HANDLE-STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR GRIP HANDLE-STRAIGHT

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN28W300D91K
  • Mfr. Model # 28W300D91K
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • Finish Black Powder-Coated
  • Colour Black
  • Material Aluminum, Die-Cast Zinc
  • Load Capacity 404 lbs.
  • Mounting Type Tapped Hole
  • Overall Length 12.36"
  • Screw Size M8 x 1.25
  • Thread Depth 0.59"
  • Mounting Hole Center to Center 11.81"
  • Grip Height 2.60"
  • Grip Dia. 1.10"
  • Grip Length 11.81"
  • Grip Thickness 1.10"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list