Skip Content
TUBULAR GRIP HANDLE-STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR GRIP HANDLE-STRAIGHT

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN28W200D91K
  • Mfr. Model # 28W200D91K
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Black
  • Finish Black Powder-Coated
  • Load Capacity 786 lbs.
  • Mounting Type Tapped Hole
  • Overall Length 8.42"
  • Material Aluminum, Die-Cast Zinc
  • Screw Size M8 x 1.25
  • Grip Height 2.60"
  • Mounting Hole Center to Center 7.87"
  • Thread Depth 0.59"
  • Grip Dia. 1.10"
  • Grip Length 7.87"
  • Grip Thickness 1.10"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list