Skip Content
TUBULAR GRIP HANDLE-STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR GRIP HANDLE-STRAIGHT

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN28W10D90K
  • Mfr. Model # 28W10D90K
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Colour Black
  • Finish Black Powder-Coated
  • Material Aluminum, Die-Cast Zinc
  • Load Capacity 786 lbs.
  • Overall Length 10.55"
  • Mounting Type Tapped Hole
  • Screw Size 5/16"-18
  • Mounting Hole Center to Center 10.00"
  • Grip Dia. 1.10"
  • Grip Height 2.60"
  • Grip Length 10.00"
  • Thread Depth 0.59"
  • Grip Thickness 1.10"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list