Skip Content
TUBULAR GRIP HANDLE-STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR GRIP HANDLE-STRAIGHT

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN20W400D92K
  • Mfr. Model # 20W400D92K
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Black
  • Load Capacity 281 lbs.
  • Material Aluminum, Die-Cast Zinc
  • Finish Black Powder-Coated
  • Mounting Type Tapped Hole
  • Overall Length 16.22"
  • Screw Size M6 x 1.0
  • Thread Depth 0.47"
  • Grip Dia. 0.79"
  • Mounting Hole Center to Center 15.75"
  • Grip Length 15.75"
  • Load Rated (Y/N) Y
  • Grip Thickness 0.79"
  • Grip Height 2.13"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List