TUBULAR GRIP HANDLE-STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBULAR GRIP HANDLE-STRAIGHT

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN20W400D92/EL
  • Mfr. Model # 20W400D92/EL
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Finish Natural Anodized
  • Colour Natural
  • Load Capacity 281 lbs.
  • Material Aluminum, Die-Cast Zinc
  • Overall Length 16.22"
  • Mounting Type Tapped Hole
  • Screw Size M8 x 1.25
  • Thread Depth 0.47"
  • Mounting Hole Center to Center 15.75"
  • Grip Length 15.75"
  • Grip Thickness 51/64"
  • Grip Height 2.13"
  • Grip Dia. 51/64"
  • Load Rated (Y/N) Y