Skip Content
TUBULAR GRIP HANDLE-STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR GRIP HANDLE-STRAIGHT

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN20W180D92K
  • Mfr. Model # 20W180D92K
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Black Powder-Coated
  • Colour Black
  • Load Capacity 786 lbs.
  • Material Aluminum, Die-Cast Zinc
  • Mounting Type Tapped Hole
  • Overall Length 7.56"
  • Screw Size M6 x 1.0
  • Thread Depth 0.47"
  • Grip Dia. 0.79"
  • Mounting Hole Center to Center 7.09"
  • Grip Height 2.13"
  • Grip Length 7.09"
  • Grip Thickness 0.79"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list