Skip Content
TUBULAR GRIP HANDLE-OFFSET-ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR GRIP HANDLE-OFFSET-ALUMINUM

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN28W500D99K
  • Mfr. Model # 28W500D99K
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Technical Specs

  • Finish Black Powder-Coated
  • Colour Black
  • Load Capacity 505 lbs.
  • Material Aluminum, Die-Cast Zinc
  • Overall Length 20.24"
  • Mounting Type Tapped Hole
  • Screw Size M8 x 1.25
  • Degree Offset 45 Degrees
  • Mounting Hole Center to Center 19.69"
  • Thread Depth 0.59"
  • Grip Dia. 1.10"
  • Grip Length 19.69"
  • Grip Thickness 1.10"
  • Grip Height 2.60"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List