Skip Content
TUBULAR GRIP HANDLE-OFFSET-ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR GRIP HANDLE-OFFSET-ALUMINUM

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN28W400D99K
  • Mfr. Model # 28W400D99K
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Finish Black Powder-Coated
  • Colour Black
  • Load Capacity 618 lb.
  • Material Aluminum, Die-Cast Zinc
  • Mounting Type Tapped Hole
  • Overall Length 16.30"
  • Screw Size M8 x 1.25
  • Degree Offset 45 Degrees
  • Thread Depth 0.59"
  • Grip Dia. 1.10"
  • Mounting Hole Center to Center 15.75"
  • Load Rated (Y/N) Y
  • Grip Thickness 1.10"
  • Grip Height 2.60"
  • Grip Length 15.75"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List