Skip Content
TUBULAR GRIP HANDLE-OFFSET-ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR GRIP HANDLE-OFFSET-ALUMINUM

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN28W400CZAK
  • Mfr. Model # 28W400CZAK
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour Black
  • Finish Black Powder-Coated
  • Material Aluminum, Die-Cast Zinc
  • Load Capacity 618 lb.
  • Overall Length 16.30"
  • Mounting Type Thru Hole
  • Degree Offset 45 Degrees
  • Mounting Hole Center to Center 15.75"
  • Grip Dia. 1.10"
  • Grip Height 2.60"
  • Grip Thickness 1.10"
  • Grip Length 15.75"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list