Skip Content
TUBULAR GRIP HANDLE-OFFSET-ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR GRIP HANDLE-OFFSET-ALUMINUM

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN28W300D99K
  • Mfr. Model # 28W300D99K
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Finish Black Powder-Coated
  • Colour Black
  • Mounting Type Tapped Hole
  • Material Aluminum, Die-Cast Zinc
  • Screw Size M8 x 1.25
  • Overall Length 12.36"
  • Load Capacity 843 lbs.
  • Thread Depth 0.59"
  • Degree Offset 45 Degrees
  • Mounting Hole Center to Center 11.81"
  • Grip Dia. 1.10"
  • Grip Height 2.60"
  • Grip Length 11.81"
  • Grip Thickness 1.10"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list