Skip Content
TUBULAR GRIP HANDLE-OFFSET-ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR GRIP HANDLE-OFFSET-ALUMINUM

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN28W300CZAK
  • Mfr. Model # 28W300CZAK
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.01 lbs

Technical Specs

  • Finish Black Powder-Coated
  • Colour Black
  • Material Aluminum, Die-Cast Zinc
  • Load Capacity 843 lbs.
  • Mounting Type Thru Hole
  • Overall Length 12.36"
  • Degree Offset 45 Degrees
  • Mounting Hole Center to Center 11.81"
  • Grip Height 2.60"
  • Grip Length 11.81"
  • Grip Dia. 1.10"
  • Grip Thickness 1.10"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list