Skip Content
TUBULAR GRIP HANDLE-OFFSET-ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR GRIP HANDLE-OFFSET-ALUMINUM

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN28W24D96K
  • Mfr. Model # 28W24D96K
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.39 lbs

Technical Specs

  • Material Aluminum, Die-Cast Zinc
  • Colour Black
  • Finish Black Powder-Coated
  • Overall Length 24.55"
  • Mounting Type Tapped Hole
  • Load Capacity 337 lbs.
  • Screw Size 5/16"-18
  • Thread Depth 0.59"
  • Degree Offset 45 Degrees
  • Mounting Hole Center to Center 24.00"
  • Grip Dia. 1.10"
  • Grip Thickness 1.10"
  • Grip Length 24.00"
  • Grip Height 2.60"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list