Skip Content
TUBULAR GRIP HANDLE-OFFSET-ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR GRIP HANDLE-OFFSET-ALUMINUM

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN28W20D96K
  • Mfr. Model # 28W20D96K
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Black
  • Finish Black Powder-Coated
  • Material Aluminum, Die-Cast Zinc
  • Load Capacity 505 lbs.
  • Mounting Type Tapped Hole
  • Screw Size 5/16"-18
  • Thread Depth 0.59"
  • Degree Offset 45 Degrees
  • Overall Length 20.55"
  • Mounting Hole Center to Center 20.00"
  • Grip Dia. 1.10"
  • Grip Height 2.60"
  • Grip Length 20.00"
  • Load Rated (Y/N) Y
  • Grip Thickness 1.10"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List