Skip Content
TUBULAR GRIP HANDLE-OFFSET-ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR GRIP HANDLE-OFFSET-ALUMINUM

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN28W200D99K
  • Mfr. Model # 28W200D99K
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Finish Black Powder-Coated
  • Colour Black
  • Material Aluminum, Die-Cast Zinc
  • Load Capacity 1,067 lbs.
  • Mounting Type Tapped Hole
  • Overall Length 8.42"
  • Degree Offset 45 Degrees
  • Screw Size M8 x 1.25
  • Grip Dia. 1.10"
  • Mounting Hole Center to Center 7.87"
  • Thread Depth 0.59"
  • Grip Length 7.87"
  • Grip Height 2.60"
  • Grip Thickness 1.10"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List