Skip Content
TUBULAR GRIP HANDLE-OFFSET-ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR GRIP HANDLE-OFFSET-ALUMINUM

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN28W200CZA/EL
  • Mfr. Model # 28W200CZA/EL
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Colour Natural
  • Finish Natural Anodized
  • Material Aluminum, Die-Cast Zinc
  • Load Capacity 1,067 lbs.
  • Overall Length 8.42"
  • Mounting Type Thru Hole
  • Degree Offset 45 Degrees
  • Mounting Hole Center to Center 7.87"
  • Grip Dia. 1.10"
  • Grip Height 2.60"
  • Grip Thickness 1.10"
  • Grip Length 7.87"
  • Load Rated (Y/N) Y