TUBULAR GRIP HANDLE-OFFSET-ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBULAR GRIP HANDLE-OFFSET-ALUMINUM

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN28W16D96/EL
  • Mfr. Model # 28W16D96/EL
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Material Aluminum, Die-Cast Zinc
  • Colour Natural
  • Finish Natural Anodized
  • Load Capacity 618 lb.
  • Mounting Type Tapped Hole
  • Overall Length 16.55"
  • Screw Size 5/16"-18
  • Mounting Hole Center to Center 16.00"
  • Thread Depth 0.59"
  • Degree Offset 45 Degrees
  • Grip Dia. 1-7/64"
  • Grip Thickness 1-7/64"
  • Load Rated (Y/N) Y
  • Grip Height 2.60"
  • Grip Length 16.00"