Skip Content
TUBULAR ENCLOSURE HEATER,350W,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBULAR ENCLOSURE HEATER,350W,120V

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TCY4
  • Mfr. Model # 4TCY4
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Includes 36" (HPN) Cord
  • Item Tubular Enclosure Heater
  • Height 3-5/8"
  • Phase 1
  • Length 8-3/8"
  • Thermostat 30 to 150 Degrees F
  • Width 1-9/16"
  • Voltage 120
  • Watts 350

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list