Skip Content
TUBING WINDSHIELD WASH/VAC 9/32INID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING WINDSHIELD WASH/VAC 9/32INID

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC80208
  • Mfr. Model # 80208
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Windshield washer/vacuum hose has an inside diameter of 9/32 inch, outside diameter of 3/8 inch and package quantity of 50 feet per spool. Withstands a temperature range of -40 degrees F (-40 degrees C) to 212 degrees F (100 degrees C).

Technical Specs

  • Package Quantity 50' spool
  • Inside Dia. (In.) 9/32
  • Length 50 ft.
  • Outside Dia. (In.) 3/8
  • Item Windshield Washer/Vacuum Tubing
  • Temp. Range -40 Degrees C - 100 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list