TUBING TH/WL H/S 48IN STICKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING TH/WL H/S 48IN STICKS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMFP301H1/8X48BK
  • Mfr. Model # FP301H1/8X48BK
  • UNSPSC # 39120000
  • CATALOGUE PAGE # 1374
  • Shipping Weight 0.01 lbs

Product Details

FP-301 thin wall heat shrink tubing. Flexible polyolefin. Rated for 135 degree C continuous operation. Split resistant, mechanically tough, easily marked and resists cold flow. Rated for continuous operation from -55 degree C for short periods.

Technical Specs

  • Colour Black
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 2:1
  • I.D. After Shrinking 0.062"
  • Item Heat Shrink Tubing
  • Standards UL Recognized, CSA Certified, ABS, and AMS 3636 and 3661
  • Max. Voltage 900 V
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Wall Thickness After Shrinking 0.062"
  • Shrink Tubing Usable Temp. Range -55 Degrees - 275 Degrees F
  • Min. Shrink Temp. 275 Degrees F
  • Shrink Tubing Length 4 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list