Skip Content
TUBING T/W H/S 2:1 6IN BLK 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBING T/W H/S 2:1 6IN BLK 5PK

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSCPO1000-06
  • Mfr. Model # CPO1000-06
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black
  • Item Thin Wall Heat Shrink Tubing
  • Max. Voltage 600
  • Shrink Ratio 2:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing I.D. Before Shrinking 1.000"
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Length 6"
  • Shrink Tubing Wall Thickness After Shrinking 0.350"
  • Min. Shrink Temp. 125 Degrees F
  • Use Shrink Tubing With Wire Size 4/0 AWG - 500 kcmil
  • Features Temp. Range 125 Degrees C
  • Standards Meets UL 224, 125 deg. C: CSA 22.2 No. 198.1, 125 deg. C: MIL-DTL-23053/5 Class 1&2: AMS 3636 & 3637: DEF STAN 59-97, Issue 3, Type 2a
  • Flame Retardant No
  • I.D. After Shrinking 0.500"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 275 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list