Skip Content
TUBING STEEL BRAKE 1/4IN 25/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TUBING STEEL BRAKE 1/4IN 25/FT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBLT4-25
  • Mfr. Model # BLT4-25
  • UNSPSC # 25171716
  • CATALOGUE PAGE # 3171
  • Shipping Weight 0.06 lbs

Product Details

Steel brake tubing, 1/4 in. outside diameter.

Technical Specs

  • Finish Anti-Corrosion Poly Coated
  • Application Green Steel Tube with Anti-Corrosion Poly Coating that Complies GM123M-ASV and S.A.E. J527B
  • Item Tubing Steel Brake
  • Material Steel
  • Package Quantity 25
  • Length 300"
  • Type Standard
  • Tube Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list