Skip Content
TUBING SPLIT NYLON 5/8INX500FT BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING SPLIT NYLON 5/8INX500FT BLK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-8033-3
  • Mfr. Model # 83-8033-3
  • UNSPSC # 39130000
  • CATALOGUE PAGE # 3040
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Black
  • Material of Construction PVC
  • Item Tubing Split Nylon
  • Length 500
  • Description/Special Features Provides Excellent Chemical Protection
  • Temp. Range -40 Degrees C (-40 Degrees F) - 149 Degrees C (300 Degrees F)
  • Wire and Cable Sleeving Inside Dia. 0.625"
  • Wire and Cable Sleeving Item Split Harness Wrap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list