Skip Content
TUBING SPLIT FLEX 3/4INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING SPLIT FLEX 3/4INX50FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-8002
  • Mfr. Model # 83-8002
  • UNSPSC # 24141502
  • CATALOGUE PAGE # 3040
  • Shipping Weight 1.63 lbs

Product Details

Plastic loom is ideal for truck and trailer wiring protection. Protects against heat, sunlight, water, snow, friction wear and abrasion. Maximum operating temperature rating of -34 degrees C (-30 degrees F) to 93 degrees C (200 degrees F).

Technical Specs

  • Colour Black
  • Shrink Tubing Adhesive Lined No
  • Features Available in Standard and Bulk Sizes
  • Item Polyethylene Split Loom
  • Standards RoHS compliant
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Type Loom
  • Min. Shrink Temp. 200 Degrees F
  • Shrink Tubing Length 50 ft.
  • Shrink Tubing Usable Temp. Range -30 Degrees - 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list