Skip Content
TUBING SOFT NYLON 8MM X6MM BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING SOFT NYLON 8MM X6MM BLUE

AZ PNEUMATICA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AZPNA0860-20BU
  • Mfr. Model # NA0860-20BU
  • UNSPSC # 40180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Inside Dia. 6.0 mm
  • Item Tubing
  • Colour Blue
  • Length 20 m
  • Outside Dia. 8.0 mm
  • Temp. Range (F) -5 Degrees - 144 Degrees
  • Vacuum Rating (Inches Hg) -29.5
  • Max. Pressure (PSI) 220
  • Tolerance +/-0.1 mm
  • Hardness Shore D: 63-65
  • Burst Pressure (PSI) 300
  • Wall Thickness 1.0 mm
  • Tube Color Blue
  • Tube Hardness Shore D: 63 - 65

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List