!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING SOFT NYLON 4MM X2.5MM CLR BL

TUBING SOFT NYLON 4MM X2.5MM CLR BL

AZ PNEUMATICA

TUBING SOFT NYLON 4MM X2.5MM CLR BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING SOFT NYLON 4MM X2.5MM CLR BL

TUBING SOFT NYLON 4MM X2.5MM CLR BL

AZ PNEUMATICA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AZPNA0425-20CB
  • Mfr. Model # NA0425-20CB
  • UNSPSC # 40180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Tubing
  • Wall Thickness 0.80mm
  • Hardness Shore D: 63-65

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list