Skip Content
TUBING SOFT NYLON 4MM X2.5MM BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBING SOFT NYLON 4MM X2.5MM BLACK

AZ PNEUMATICA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AZPNA0425-20B
  • Mfr. Model # NA0425-20B
  • UNSPSC # 40180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Inside Dia. 2.5 mm
  • Item Tubing
  • Outside Dia. 4.0 mm
  • Length 20 m
  • Temp. Range (F) -5 Degrees - 144 Degrees
  • Vacuum Rating (Inches Hg) -29.5
  • Hardness Shore D: 63-65
  • Max. Pressure (PSI) 220
  • Tolerance +/-0.1 mm
  • Burst Pressure (PSI) 300
  • Wall Thickness 0.8 mm
  • Tube Hardness Shore D: 63 - 65
  • Tube Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list