Skip Content
TUBING SOFT NYLON 3/8IN WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBING SOFT NYLON 3/8IN WHITE

AZ PNEUMATICA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AZPNA3/8-20W
  • Mfr. Model # NA3/8-20W
  • UNSPSC # 40180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Tubing
  • Length 20 m
  • Inside Dia. 13.0 mm
  • Outside Dia. 16.0 mm
  • Vacuum Rating (Inches Hg) -29.5
  • Temp. Range (F) -5 Degrees - 144 Degrees
  • Hardness Shore D: 63-65
  • Colour White
  • Wall Thickness 1.5 mm
  • Burst Pressure (PSI) 300
  • Max. Pressure (PSI) 220
  • Tolerance +/-0.1 mm
  • Tube Color White
  • Tube Hardness Shore D: 63 - 65

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list