Skip Content
TUBING SOFT NYLON 10MM X7.5MM CL BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBING SOFT NYLON 10MM X7.5MM CL BL

AZ PNEUMATICA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AZPNA1075-20CB
  • Mfr. Model # NA1075-20CB
  • UNSPSC # 40180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Inside Dia. 7.5 mm
  • Item Tubing
  • Outside Dia. 10.0 mm
  • Tolerance +/-0.1 mm
  • Wall Thickness 1.30mm
  • Tube Color Clear Blue
  • Tube Hardness Shore D: 63 - 65

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list