TUBING SHRINK HOT MELT 6IN PCS 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING SHRINK HOT MELT 6IN PCS 6/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-5007
  • Mfr. Model # 84-5007
  • UNSPSC # 24141502
  • CATALOGUE PAGE # 3040
  • Shipping Weight 0.05 lbs

Product Details

Dual wall 4:1 heat shrink tubing with an adhesive lined Hot Melt formula that forms an outstanding barrier against fluids and moisture. Shrink ratio 4:1. Operating temperature range -40 degrees C to 130 degrees C.

Technical Specs

  • Shrink Tubing Adhesive Lined Yes
  • Shrink Ratio 4:1
  • Colour Black
  • Features Adhesive Lined Tubing
  • Item Dual Wall Adhesive Lined "Hot Melt" Heat Shrink Tubing
  • Max. Voltage 600 V
  • Standards UL E85381
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Usable Temp. Range -40 Degrees - 266 Degrees F
  • Min. Shrink Temp. 266 Degrees F
  • Shrink Tubing Length 6"
  • Shrink Tubing Wall Type Heavy Wall

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list