Skip Content
TUBING SHRINK 6IN PK 35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING SHRINK 6IN PK 35

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4RCW7
  • Mfr. Model # 4RCW7
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour Multicolored
  • Item Heat Shrink Tubing
  • Max. Voltage 600
  • Standards UL 224
  • Shrink Ratio 2:1
  • Shrink Tubing Adhesive Lined No
  • Includes (5) Black, (5) Blue, (5) Clear, (5) Green, (5) Red, (5) White, (5) Yellow
  • Number of Pieces 35
  • Flame Retardant No
  • Shrink Tubing Material Polyolefin
  • I.D. Before Shrinking 0.093"
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Length 6"
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Usable Temp. Range -67 Degrees - 275 Degrees F
  • Shrink Tubing Kit Type Heat Shrink Tubing Kit
  • Use Shrink Tubing With Wire Size 28 - 26 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list