Skip Content
TUBING SHRINK 6IN PK 21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING SHRINK 6IN PK 21

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4RCW9
  • Mfr. Model # 4RCW9
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Multicolored
  • Max. Voltage 600
  • Item Heat Shrink Tubing
  • Standards UL 224
  • Shrink Ratio 2:1
  • Shrink Tubing Adhesive Lined No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list