TUBING,SHRINK 6IN,PK 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING,SHRINK 6IN,PK 16

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RCV2
  • Mfr. Model # 4RCV2
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Max. Voltage 600
  • Colour Black
  • Item Heat Shrink Tubing
  • Standards UL 224
  • Shrink Ratio 3:1
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Length 6"
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Wall Thickness After Shrinking 0.055"
  • Shrink Tubing I.D. Before Shrinking 0.375"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 230 Degrees F
  • Min. Shrink Temp. 230 Degrees F
  • Use Shrink Tubing With Wire Size 12 - 8 AWG
  • Flame Retardant No
  • I.D. After Shrinking 0.127"
  • Shrink Tubing Wall Type Thin Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list