Skip Content
TUBING SHRINK 6 IN PK 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING SHRINK 6 IN PK 20

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4RCV1
  • Mfr. Model # 4RCV1
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Black
  • Item Heat Shrink Tubing
  • Max. Voltage 600 V
  • Standards UL 224
  • Shrink Ratio 3:1
  • Shrink Tubing Adhesive Lined No
  • Features Engineered with Flexible Polyolefin and Lined with Thermoplastic Adhesive.
  • I.D. After Shrinking 0.083"
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Length 6"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 230 Degrees F
  • Shrink Tubing Wall Thickness After Shrinking 0.040"
  • Min. Shrink Temp. 230 Degrees F
  • Shrink Tubing I.D. Before Shrinking 0.250"
  • Use Shrink Tubing With Wire Size 16 - 12 AWG
  • Flame Retardant No
  • Shrink Tubing Wall Type Thin Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list