TUBING SHRINK 3/8IN 6IN PCS 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING SHRINK 3/8IN 6IN PCS 6/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-4001
  • Mfr. Model # 84-4001
  • UNSPSC # 24141502
  • CATALOGUE PAGE # 3041
  • Shipping Weight 0.05 lbs

Product Details

Dual wall heat shrink tubing, shrink ratio of 3:1 (dual), size 3/8 inch, length 6 inches, package quantity 6.

Technical Specs

  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 3:1
  • Colour Black
  • Features Corrosion and Abrasion Resistance
  • Item Dual Wall Heat Shrink Tubing
  • Max. Voltage 600 V
  • Standards UL E85381
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Type Heavy Wall
  • Shrink Tubing Length 6"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list