Skip Content
TUBING SHRINK 3/8IN 48IN PCS 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING SHRINK 3/8IN 48IN PCS 6/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-4001-48
  • Mfr. Model # 84-4001-48
  • UNSPSC # 24141502
  • CATALOGUE PAGE # 3041
  • Shipping Weight 0.37 lbs

Product Details

Dual wall heat shrink tubing, shrink ratio of 3:1 (dual), length 48 inches, package quantity 6.

Technical Specs

  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 3:1
  • Colour Black
  • Item Dual Wall Heat Shrink Tubing
  • Max. Voltage 600 V
  • Standards UL E85381
  • Features Corrosion and Abrasion Resistance
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Length 4 ft.
  • Shrink Tubing Wall Type Heavy Wall

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list