Skip Content
TUBING SHRINK 1/8IN 6IN PCS 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING SHRINK 1/8IN 6IN PCS 6/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-4006
  • Mfr. Model # 84-4006
  • UNSPSC # 24141502
  • CATALOGUE PAGE # 3041
  • Shipping Weight 0.015 lbs

Product Details

Dual wall heat shrink tubing, shrink ratio of 3:1 (dual), size 1/8 inch, length 6 inches, package quantity 6.

Technical Specs

  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 3:1
  • Colour Black
  • Features Now Available in Retail and Bulk Sizes, Corrosion and Abrasion Resistance
  • Item Dual Wall Heat Shrink Tubing
  • Standards UL E85381
  • Max. Voltage 600 V
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Length 6"
  • Shrink Tubing Wall Type Heavy Wall

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list