Skip Content
TUBING,SEAMLESS,3/8 IN,6 FT,1010 CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING,SEAMLESS,3/8 IN,6 FT,1010 CA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CCJ2
  • Mfr. Model # 3CCJ2
  • UNSPSC # 31231310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Technical Specs

  • Item Tubing
  • Inside Dia. (In.) 0.245
  • Length 6 ft.
  • Type Seamless
  • Outside Dia. (In.) 3/8
  • Temp. Range -65 - 800 Degrees F
  • Standards Meets ASTM A179
  • Wall Thickness (In.) 0.065
  • Outside Dia. Tolerance +/-0.004"
  • Max. Pressure 3,426 PSI at 72 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list