Skip Content
TUBING,SEAMLESS,3/16 IN,3 FT,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING,SEAMLESS,3/16 IN,3 FT,PK 6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EEL7
  • Mfr. Model # 4EEL7
  • UNSPSC # 31231306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Inside Dia. 0.160"
  • Length 3 ft.
  • Item Tubing
  • Outside Dia. 3/16"
  • Package Quantity 6
  • Temp. Range (F) -
  • Pipe Size (In.) 3/16
  • Type Seamless For Plumbing, HVAC And Automotive
  • Wall Thickness (In.) 0.014
  • Standards ASTMB587 or B135
  • Max. Pressure (PSI) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list