TUBING,SEAMLESS,1/4 IN OD,6 FT,6125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING,SEAMLESS,1/4 IN OD,6 FT,6125

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LVR2
  • Mfr. Model # 5LVR2
  • UNSPSC # 31231319
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Inside Dia. 0.152"
  • Item Tubing
  • Length 6 ft.
  • Outside Dia. 1/4"
  • Type Seamless
  • Wall Thickness (In.) 0.049
  • Temp. Range -325 to 1500 Degrees F
  • Outside Dia. Tolerance +/-.005"
  • Standards Meets ASTM A269
  • Max. Pressure (PSI) 6125 psi @ 72 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list