Skip Content
TUBING,SEAMLESS,1/2 IN,6 FT,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING,SEAMLESS,1/2 IN,6 FT,316 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ACH7
  • Mfr. Model # 3ACH7
  • UNSPSC # 31231319
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Technical Specs

  • Inside Dia. 0.430"
  • Item Tubing
  • Outside Dia. 1/2"
  • Length 6 ft.
  • Temp. Range -325 to 1500 Degrees F
  • Wall Thickness (In.) 0.035
  • Type Seamless
  • Max. Pressure (PSI) 2339 psi @ 72 Degrees F
  • Standards Meets ASTM 269
  • Outside Dia. Tolerance +.010"/-0.010"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list