Skip Content
TUBING PU 4 MM OD 100M ROLL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING PU 4 MM OD 100M ROLL BLUE

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR1100U0404
  • Mfr. Model # 1100U0404
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 1846
  • Shipping Weight 6.0 lbs

Product Details

Provides high flexibility and small bend radius. Excellent resistance to humidity and bacteriological aggressions. UV and chemical resistant. Operates under large range of working temperatures and pressures. Good aging and absorption of vibration.

Technical Specs

  • Colour Blue
  • Type 1025 U Polyurethane Tubing, Metric
  • Tube Color Blue

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List