Skip Content
TUBING PU 10 MM OD 25M ROLL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING PU 10 MM OD 25M ROLL BLUE

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR1025U1004
  • Mfr. Model # 1025U1004
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 1846
  • Shipping Weight 6.0 lbs

Product Details

Provides high flexibility and small bend radius. Excellent resistance to humidity and bacteriological aggressions. UV and chemical resistant. Operates under large range of working temperatures and pressures. Good aging and absorption of vibration.

Technical Specs

  • Type 1025U Polyurethane (PU) Ester Tubing
  • Inside Dia. 7mm
  • Item Tubing
  • Outside Dia. 10mm
  • Tolerance +0.10 / -0.10
  • Standards DI: 97/23/EC, DI: 2002/95/EC (RoHS), 2011/65/EC, RG: 1907/2006, NF E49-101
  • Tube Color Blue
  • Tube Hardness Shore D: 52

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list