TUBING POLYLEFIN FLEX  4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING POLYLEFIN FLEX 4FT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMEPS300-38BK48
  • Mfr. Model # EPS300-38BK48
  • UNSPSC # 39120000
  • CATALOGUE PAGE # 1375
  • Shipping Weight 0.05 lbs

Product Details

EPS-300 adhesive lined thin wall heat shrink tubing. Made from flame-retardant, flexible polyolefin with an internal layer of thermoplastic adhesive. Forms a flexible bond with rubber, plastic & metal. Rated for operation at -55 degree C to 110 degree C.

Technical Specs

  • Shrink Ratio 3:1
  • Shrink Tubing Adhesive Lined No
  • Colour Black
  • Features Integral Adhesive-lined Construction
  • Standards UL Recognized,?CSA,?CSA Certified,?CSA, UL Recognized
  • Max. Voltage 700 V
  • Item Heat Shrink Tubing
  • I.D. After Shrinking 0.120"
  • Flame Retardant Yes
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Wall Thickness After Shrinking 0.120"
  • Shrink Tubing Length 4 ft.
  • Shrink Tubing Usable Temp. Range -40 Degrees - 230 Degrees F
  • Min. Shrink Temp. 230 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list