TUBING POLY LOW DENSITY 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING POLY LOW DENSITY 1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR360-8-100
  • Mfr. Model # 360-8-100
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 1839
  • Shipping Weight 0.4 lbs

Product Details

Polyethylene tubing, low density 1/2 inch outside tube diameter, 0.375 inch inside tube diameter, 90 PSI maximum working pressure, non-corrosive, not recommended for milk contact, ambient at 21 degrees Celsius.

Technical Specs

  • Type Low Density
  • Inside Dia. 0.375"
  • Item Tube
  • Outside Dia. 1/2"
  • Standards F.D.A
  • Wall Thickness 0.062"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list