Skip Content
TUBING POLY 2MILX8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING POLY 2MILX8IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EWN8
  • Mfr. Model # 2EWN8
  • UNSPSC # 24141514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.65 lbs

Technical Specs

  • Length 2150 ft.
  • Item Poly Tubing
  • Width 8"
  • Thickness 2 mil
  • Core Dia. 3"
  • Standards FDA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list